ASECOS Q-Pegasus safety cabinet, 1953x1193x615 mm
Product documents
Document | Document type |
---|---|
Product overview |
Safety cabinet Q-PEGASUS-90, width of cabinet 893 or 1193 mm
• Sturdy design
Body: highly stable and maximum torsion in RAL 7016 anthracite grey, doors: standard RAL 1004 safety yellow or 6 other colours available on request, including locking enabled cylinder lock with lock status indicator.
• Easy to operate
Smooth running doors, one-handed operation and integrated prop-open
Doors close automatically after 60 secs.
Before closing an acoustic and optical warning signal is generated. In the event of fire open doors close independently if open.
• Flexible interior compartment design
Adjustable shelves (height 32 mm) or fully drawer pans for optimal storage of small containers
• Easy assembly
Adjustable feet for uneven floors and sub-base for single transport without pallets
• Fire resistance 90 minutes
Fire protection test according to DIN EN 14470-1 (type 90), GS mark
Note: Dangerous goods classes are limited!
Important! Please have cupboards checked for safety-relevant defects on a regular basis.
Colour silver: similar RAL 9006.
ASECOS
Cabinet Q-Pegasus 1955x1200x615 3 shelves
ERIKS Item #: 12974946
Catalogue item no 1: 3010.8689 |
Price (Per piece):
€4,754.21
|
||
ASECOS
Cabinet Q-Pegasus 1955x1200x615 4 drawers
ERIKS Item #: 12974947
Catalogue item no 1: 3010.8690 |
Price (Per piece):
€5,868.08
|