ProductPage
PCE

BIMOS Standing aid with plate base Ø 470 mm

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Fatigue stool with flat round base (Ø 470 mm)

•    Relief for the whole back
easy on the joints fatigue stool transforms arduous standing into comfortable " sitting stand."
Avoid one-sided stress on individual muscle groups and thereby blood congestion, cramps.
•    Easier work due to supporting standing
ideal for locations where long standing times are arduous, but sitting is not possible.
In tool making, behind the sales counter, at the lathe, etc.



•    Huge freedom of movement
Gas spring seat height adjustment of 650 to 850 mm.
Seat made of integral foam has forward tilt adjustment to 10°.
Seat surface turns 360°.
Integrated carrying handle.
Metal parts coated with epoxy resin.
Colour: anthracite.