BIMOS Work stool, Bimos Laboratory Basic with artificial leather seat
ERIKS Item #
Product documents
Document | Document type |
---|---|
Swivel work chair bimos laboratory basic, imitation leather
• Height adjustment
Gas spring seat height adjustment of approx. 470-630 mm.
High version with access aid, seat height adjustment from approx. 620 to 910 mm.
• High stability and tilt resistance
five-feet base made of extremely sturdy tubular steel profile.
Flat tapering foot ends reduce tripping hazard.
• Colour
major steel and plastic parts in the colour black.
• Optionally with fabric or imitation leather cover
Textile
comfortable textile padding with breathable fabric (colour: anthracite).
Reliable upholstery protection due to circulating edge protection profile.
Imitation leather
anti-microbial and anti-bacterial synthetic leather cover.
Robust and very easy to clean,
colour: blue.
• Contact backrest
the contact backrest adapts permanently to the respective sitting position.
The upper body is supported effectively in all seating positions.
The backrest angle can be locked in any position.
• Synchronous mechanism with weight regulation
The synchronous mechanism results in the synchronous movement of seat and backrest.
Switching between postures relaxes the muscles.
The pressure of the backrest can be adjusted individually (integrated weight management).
• Contact backrest
the contact backrest adapts permanently to the respective sitting position.
The upper body is supported effectively in all seating positions.
The backrest angle can be locked in any position.