ProductPage

Hose CP 475 PTFE-INOX Food, suction/blow hose up to 250 °C

Product documents

Document Document type
Product overview

Application

  • suction and blower hose for extremely cold air, hot air and aggressive vapors in among others chemical industry
  • suitable for the food industry
  • also usable as bellows or expansion joint
Temperature range
  • -150 °C to +250 °C
  • peaks at +270 °C
Properties
  • glass fabric, PTFE impregnated, exterior with clamping profile in stainless steel
  • high axial compressibility (4:1)
  • very flexible and kink resistant
  • non-flammable
  • very good chemical resistance
  • mechanically strong
  • anti-adhesive tube
  • UV- and ozone resistant
  • abrasion protection via external clamp profile
Approvals/regulations
FDA 21 CFR 177.1550

Connections
free of choice or to be mounted directly on pipe

Assembly
worm drive clamps type Spiralex

Internal diameter (mm)
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: PTFE/fibreglass
Temperature range (°C): from -150 to 250
Temperature range °F (°F): from -238 to 482
Static wire: No
Clear filter      (27 of the 27 items displayed)
Page Size   
Next
Hose CP PTFE 475, various roll length, I.D.   50 Hose CP PTFE 475, various roll length, I.D. 50 ERIKS Item #: 11193685
 
Price (Per meter):
€149.00
Hose CP PTFE 475, various roll length, I.D.   55 Hose CP PTFE 475, various roll length, I.D. 55 ERIKS Item #: 11193686
 
Price (Per meter):
€163.50
Hose CP PTFE 475, various roll length, I.D.   60 Hose CP PTFE 475, various roll length, I.D. 60 ERIKS Item #: 11193687
 
Price (Per meter):
€177.00
Hose CP PTFE 475, various roll length, I.D.   65 Hose CP PTFE 475, various roll length, I.D. 65 ERIKS Item #: 11193688
 
Price (Per meter):
€191.50
Hose CP PTFE 475, various roll length, I.D.   70 Hose CP PTFE 475, various roll length, I.D. 70 ERIKS Item #: 11193689
 
Price (Per meter):
€206.50
Hose CP PTFE 475, various roll length, I.D.   75 Hose CP PTFE 475, various roll length, I.D. 75 ERIKS Item #: 11193690
 
Price (Per meter):
€216.50
Hose CP PTFE 475, various roll length, I.D.   80 Hose CP PTFE 475, various roll length, I.D. 80 ERIKS Item #: 11193691
 
Price (Per meter):
€232.50
Hose CP PTFE 475, various roll length, I.D.   90 Hose CP PTFE 475, various roll length, I.D. 90 ERIKS Item #: 11193692
 
Price (Per meter):
€270.00
Hose CP PTFE 475, various roll length, I.D.  100 Hose CP PTFE 475, various roll length, I.D. 100 ERIKS Item #: 11193743
 
Price (Per meter):
€290.50
Hose CP PTFE 475, various roll length, I.D.  110 Hose CP PTFE 475, various roll length, I.D. 110 ERIKS Item #: 11193744
 
Price (Per meter):
€306.00
Internal diameter (mm)
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: PTFE/fibreglass
Temperature range (°C): from -150 to 250
Temperature range °F (°F): from -238 to 482
Static wire: No
Clear filter      (27 of the 27 items displayed)
Page Size   
Next