THURMETALL Compact workbench, W2000xD700xH845 mm, with 1 door and 3 drawers and 1 shelf, type TM CLASSIC
Product documents
Document | Document type |
---|---|
Product overview |
Compact workbench TM-Classic, width 2000 mm, powder-blue/light-blue
• Multiplex workbench top
Thickness: 40 mm.
• Workbench frame
40x40 mm square steel tube, self-supporting with height levelling. All feet can retrofitted with a height adjustment (800x1100 mm in 50 mm increments) as well as suspension brackets for ground screw connection. Can withstand loads of up to approx. 1500 kg (with evenly distributed load).
• Drawers with central closure
Pull-outs with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) approx. 100% retractable, load 75 kg. Grip bars with continuous, large marking facility.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040-R70 B powder-blue/NCS 1060-R80 B light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
• Supplied completely assembled
Width 2500 mm and depth 750 mm as well as further workbench tops on request.
THURMETALL
Compact workbench, 2000x700x845, 7016/7035
ERIKS Item #: 12969392
Catalogue item no 1: 3094.4417 |
Price (Per piece):
€1,863.20
|
||
THURMETALL
Compact workbench 2000x700x845 4040/1060
ERIKS Item #: 12969391
Catalogue item no 1: 3094.4416 |
Price (Per piece):
€1,863.20
|