VARIOFIT Shelf trolley with wire mesh walls with lockable doors
ERIKS Item #
Product documents
Document | Document type |
---|---|
Shelf trolley with wire mesh walls and doors, twist handle lock
• Robust quality with push/pull bar
Steel construction completely welded, powder-coated in RAL 5010 gentian blue, permanent surface protection, impact and scratch-resistant.
Wire mesh: 50x50 mm. Push/pull bar folded flush with frame
• Sturdy shelves
Wood-based panels, 4 loose, 1 fixed, surface in beech decor.
Shelf heights variable in 100 mm raster due to floor support
Load capacity 80 kg per shelf panel
• Wire mesh: 50x50 mm
Wall height: 1530 mm
Total height: 1800 mm
• Level heights
Base floor: at 290 mm height
• With 2 castors and 2 fixed castors
Thermoplastic rubber tyres grey (without tracks) Ø 200x50 mm.
Hubs with precision deep grooved ball bearing
• With EasyStop as standard
• Design
with double wing door and twist handle lock