FETRA trolley with one or more sides
Product documents
Document | Document type |
---|---|
Product overview |
For example: Modular system: The MultiVario-Transporter can be altered, interchanged and supplemented in many ways. The system components are simply inserted into the basic element 2590-2593 and bolted tight. Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface beech design. 2 castor and 2 fixed wheels, solid rubber tyres. Hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Panelled ends and panelled sides made of derived timber material boards, surface beech grain. End panel height: 500 mm, side panel height: 500 mm.
FETRA
Cross Connector 10P 32A 0.4…0.8Nm PA66 Yellow V-0 WQV 2.5/10
ERIKS Item #: 23480098
Catalogue item no 1: 8503066478 |
Price (Per piece):
€257.82
|
||
FETRA
Panelled end platform carts 2511 - Panelled end made of derived timber material boards
ERIKS Item #: 23480099
Catalogue item no 1: 8503066479 |
Price (Per piece):
€272.87
|
||
FETRA
Closed platform carts 2552 - Panelled ends and panelled sides made of derived timber material boards
ERIKS Item #: 23480115
Catalogue item no 1: 8503066492 |
Price (Per piece):
€438.40
|
||
FETRA
Closed platform carts 2553 - Panelled ends and panelled sides made of derived timber material boards
ERIKS Item #: 23480116
Catalogue item no 1: 8503066493 |
Price (Per piece):
€470.50
|