ProductPage

BLICKLE Castor wheel, series B-ALST

Product documents

Document Document type
Product overview

Pressed steel fixed castor, medium duty brackets, with top plate fitting, Heavy duty wheel with Blickle Softhane® polyurethane tread, with aluminium wheel centreBracket: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality polyurethane-elastomer Blickle Softhane®. Color: green, Shore: 75° Shore AHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +70° C, temporarily up to +90° C. At ambient temperatures above +40° C the load capacity is reduced. The indicated load capacity refers to applications without obstacles. Maintenance-free under standard conditions.

Wheel model: Rigid caster
Tread material: PUR (Polyurethane)
Width (mm): 40
Diameter (mm)
Bearing weight (kg): 200
Temperature range (°C): from -25 to 70
Clear filter      (2 of the 2 items displayed)
Fixed castor B-ALST 100K BLICKLE Fixed castor B-ALST 100K ERIKS Item #: 12533772
 
Price (Per piece):
€66.83
Fixed castor B-ALST 125K BLICKLE Fixed castor B-ALST 125K ERIKS Item #: 12533773
 
Price (Per piece):
€78.80
Wheel model: Rigid caster
Tread material: PUR (Polyurethane)
Width (mm): 40
Diameter (mm)
Bearing weight (kg): 200
Temperature range (°C): from -25 to 70
Clear filter      (2 of the 2 items displayed)