ProductPage

BLICKLE Castor wheel series BK-ALBS, BH-ALBS

Product documents

Document Document type
Product overview

Wheel model: Rigid caster
Tread material: PUR (Polyurethane)
Width (mm): 40
Diameter (mm)
Bearing weight (kg)
Temperature range (°C): from -25 to 70
Clear filter      (3 of the 3 items displayed)
Fixed castor BK-ALBS 82K BLICKLE Fixed castor BK-ALBS 82K ERIKS Item #: 12534403
 
Price (Per piece):
€73.55
Fixed castor BK-ALBS 100K-1 BLICKLE Fixed castor BK-ALBS 100K-1 ERIKS Item #: 12534400
 
Price (Per piece):
€77.16
Fixed castor BK-ALBS 125K-1 BLICKLE Fixed castor BK-ALBS 125K-1 ERIKS Item #: 12483279
 
Price (Per piece):
€89.38
Wheel model: Rigid caster
Tread material: PUR (Polyurethane)
Width (mm): 40
Diameter (mm)
Bearing weight (kg)
Temperature range (°C): from -25 to 70
Clear filter      (3 of the 3 items displayed)