BLICKLE
Fixed castor BK-G 80G
ERIKS Item #: 12534426
Price (Per piece) :
{"addToCartPD":{
"item_name": "fixed castor bk-g 80g",
"item_id": "gr0000001112372",
"material_number": "12534426",
"price": "28.45",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-g 80g",
"item_id": "gr0000001112372",
"material_number": "12534426",
"price": "28.45",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BLICKLE
Fixed castor BH-G 100G-1
ERIKS Item #: 12443424
Price (Per piece) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 100g-1",
"item_id": "gr0000001027432",
"material_number": "12443424",
"price": "44.03",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 100g-1",
"item_id": "gr0000001027432",
"material_number": "12443424",
"price": "44.03",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BLICKLE
Fixed castor BK-G 125K-1
ERIKS Item #: 12443387
Price (Per piece) :
{"addToCartPD":{
"item_name": "fixed castor bk-g 125k-1",
"item_id": "gr0000001027398",
"material_number": "12443387",
"price": "60.84",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bk-g 125k-1",
"item_id": "gr0000001027398",
"material_number": "12443387",
"price": "60.84",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BLICKLE
Fixed castor BH-G 150K
ERIKS Item #: 12443421
Price (Per piece) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 150k",
"item_id": "gr0000001027429",
"material_number": "12443421",
"price": "84.87",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 150k",
"item_id": "gr0000001027429",
"material_number": "12443421",
"price": "84.87",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BLICKLE
Fixed castor BH-G 200K
ERIKS Item #: 12443419
Price (Per piece) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 200k",
"item_id": "gr0000001027428",
"material_number": "12443419",
"price": "111.52",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 200k",
"item_id": "gr0000001027428",
"material_number": "12443419",
"price": "111.52",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BLICKLE
Fixed castor BH-G 250K
ERIKS Item #: 12534040
Price (Per piece) :
{"addToCartPD":{
"item_name": "fixed castor bh-g 250k",
"item_id": "gr0000001103554",
"material_number": "12534040",
"price": "189.83",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor bh-g 250k",
"item_id": "gr0000001103554",
"material_number": "12534040",
"price": "189.83",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0037",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}