ProductPage
PCE

Complete standard strapping system 16mm

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Polyester strapping system,16 mm, with dispenser cart

•    Ideal securing of the load
Reliably holds the goods in place during transportation and loading.
•    Easy handling
The tape is easy to use and can be retightened at any time.
No risk of injury.
•    The best material properties
The polyester tape offers all of the benefits of plastic and steeling strapping.
High strength and great elasticity.
Large shock reserves.
Outstanding surface protection and temperature resistance (waterproof).

Accessories available. Send us your enquiry!


Set comprising:
•    Tensioning device
•    Dispenser cart with storage for terminals, tools and threading rod, and 2 holders for replacement rolls
•    1 roll of tape, 16 mm à 850 m
•    1000 terminals, 16 mm
•    Pallet probe