Dispensing trolley for strapping set with plastic tape 16mm
ERIKS Item #
Product documents
Document | Document type |
---|---|
Plastic tape strapping set, 16 mm, with dispenser cart for large rolls
Design: Set
• With dispenser cart for large rolls
Ideal for daily, regular strapping.
For medium-heavy to heavy packages.
• High-quality professional set
One-piece tensioning and sealing device with quick-tensioning device and tape splice prevention, 16 mm.
Mobile tape dispenser with storage boxes.
Large roll of plastic tape, 2000 m long, 16 mm wide.
2000 pcs sealing sleeves, 16x28 mm.