PET plastic tape suitable for cable drum car ST
Product documents
Document | Document type |
---|---|
Product overview |
Plastic tape strapping set, PET-plastic tape, green, imprinted
• High tensile strength and low stretch
Matching tape for dispenser cart Ø 406 mm.
Tape core Ø 406 mm.
Polyester tapes have properties and values that are comparable with steel packing tape (high strength and low stretch).
Plastic tape PET 1750m breaking load: 4400N
ERIKS Item #: 12327818
Catalogue item no 1: 8503430110 |
Please login to see prices | ||
Plastic tape PET 2500m breaking load: 2900N
ERIKS Item #: 12327816
Catalogue item no 1: 8503430108 |
Please login to see prices | ||
PET plastic tape 2000m breaking load: approx. 4000N
ERIKS Item #: 12327817
Catalogue item no 1: 8503430109 |
Price (Per piece):
€136.22
|