Plastic tape strapping set 16mm with dispenser box
ERIKS Item #
Product documents
Document | Document type |
---|---|
Plastic tape strapping sets, 16 mm without portable dispenser
Design: Set
• For occasional strapping
Suitable for light to medium-heavy packages.
• Set comprising
Universal tensioner, 16 mm.
Plastic sealing pliers, 16 mm.
Tape dispensing carton, roll length 1000 m, 15.5x0.58 mm.
2000 pcs sealing sleeves, 16x28 mm.