ProductPage
PCE

Plastic tape strapping set 16mm with portable dispenser

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Plastic tape strapping sets, 16 mm with portable dispenser
Design: Set
•    With practical, portable dispenser
For occasional strapping.
For light to medium-heavy packages.
•     Set comprising
One-piece tensioning and sealing device, 16 mm.
Portable tape dispenser with brake.
1 roll of plastic tape, 16x0.68 mm, 500 m long.
2000 pcs sealing sleeves, 16x28 mm.