|
Polyester tape 25mm, roll with 500m
ERIKS Item #: 23897547
Catalogue item no 1: 8501206029
|
Price (Per roll):
|
{"addToCartPD":{
"item_name": "polyester tape 25mm, roll with 500m",
"item_id": "gr0000000879896",
"material_number": "23897547",
"price": "129.88",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyester tape 25mm, roll with 500m",
"item_id": "gr0000000879896",
"material_number": "23897547",
"price": "129.88",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Polyester tape 16mm, roll with 850m
ERIKS Item #: 23897546
Catalogue item no 1: 8501206028
|
Price (Per roll):
|
{"addToCartPD":{
"item_name": "polyester tape 16mm, roll with 850m",
"item_id": "gr0000000874535",
"material_number": "23897546",
"price": "103.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyester tape 16mm, roll with 850m",
"item_id": "gr0000000874535",
"material_number": "23897546",
"price": "103.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
Polyester tape 13mm, roll with 1100m
ERIKS Item #: 11819252
Catalogue item no 1: 8502744532
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "polyester tape 13mm, roll with 1100m",
"item_id": "gr0000000478264",
"material_number": "11819252",
"price": "120.72",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyester tape 13mm, roll with 1100m",
"item_id": "gr0000000478264",
"material_number": "11819252",
"price": "120.72",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Polyester tape 19mm, roll with 600m
ERIKS Item #: 11819236
Catalogue item no 1: 8502744514
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "polyester tape 19mm, roll with 600m",
"item_id": "gr0000000505623",
"material_number": "11819236",
"price": "93.5",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyester tape 19mm, roll with 600m",
"item_id": "gr0000000505623",
"material_number": "11819236",
"price": "93.5",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr642997937406742",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|