Polyester strapping tape woven
Product documents
Document | Document type |
---|---|
Product overview |
Polyester high-strength tape, woven
• Strong hold for transportation and storage
Combines the benefits of plastic and steel strapping.
Steel-hard tensile strength for the secure hold of the load.
Great elasticity for easy use.
• Easy handling
No risk of injury.
Can be tightened at any time.
High shock reserves.
• Outstanding material properties
Excellent surface protection.
Temperature-resistant.
Waterproof.
• Polyester high-strength tape woven is the next stage of development of the glued polyester high-strength tape
• An extremely high tensile strength is achieved thanks to the longitudinal and lateral arrangement of the polyester fibres. It also prevents the ends of the tape from fraying.
• Ideally suited to giving heavy loads the required security
Polyester tape 25mm woven, roll with 300m
ERIKS Item #: 11824285
Catalogue item no 1: 8503077298 |
Price (Per piece):
€144.64
|
||
PES strapping tape 19mm woven 500m
ERIKS Item #: 11824284
Catalogue item no 1: 8503077297 |
Price (Per piece):
€111.28
|
||
PES strapping tape 16mm woven 600m
ERIKS Item #: 11824283
Catalogue item no 1: 8503077296 |
Price (Per piece):
€116.20
|
||
Polyester type 13mm woven 850m
ERIKS Item #: 11824282
Catalogue item no 1: 8503077295 |
Price (Per piece):
€120.06
|