ProductPage

LISTA Drawer cabinet 27x27E (W564 x D572 x H850 mm), four drawers with cylinder lock

Product documents

Document Document type
Product overview

Drawer cabinet 27x27 E, height 850 mm, with 4 drawers

•    Design
dimensions: WxD 564x572 mm (27x27 E).
Useable drawer space: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Colour
Width (mm): 564
Height (mm): 850
Depth (mm): 572
Clear filter      (3 of the 3 items displayed)
Drawer cab 27x27E H850mm-8 draw-blue Cylinder LISTA Drawer cab 27x27E H850mm-8 draw-blue Cylinder ERIKS Item #: 11887336
 
Price (Per piece):
€1,315.14
Drawer cab 27x27E H850mm-7 draw-blue Cylinder LISTA Drawer cab 27x27E H850mm-7 draw-blue Cylinder ERIKS Item #: 11887334
 
Price (Per piece):
€1,223.03
Drawer cab 27x27E H850mm-8 draw-grey Cylinder LISTA Drawer cab 27x27E H850mm-8 draw-grey Cylinder ERIKS Item #: 11887337
 
Price (Per piece):
€1,315.14
Colour
Width (mm): 564
Height (mm): 850
Depth (mm): 572
Clear filter      (3 of the 3 items displayed)