ProductPage

LISTA Drawer 200 kg - 54x36E


Product documents

Document Document type
Product overview

Drawers for cabinet module 54x36 E, 200 kg load capacity, light-grey

•    Design
Useable drawer space: WxD 918x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Drawer load capacity: 200 kg



•    Design
Useable drawer space: WxD 918x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL7035 light-grey.

Width (mm): 918
Depth (mm): 612
Height (mm)
Clear filter      (7 of the 7 items displayed)
Drawer 54x36E, 200kg front height 75mm grey LISTA Drawer 54x36E, 200kg front height 75mm grey ERIKS Item #: 12679918

Catalogue item no 1: 3093.2825

 
Price (Per piece):
€263.41
Drawer 54x36E, 200kg front height 100mm grey LISTA Drawer 54x36E, 200kg front height 100mm grey ERIKS Item #: 12679919

Catalogue item no 1: 3093.2826

 
Price (Per piece):
€274.33
Drawer 54x36E 200kg, front height 100, R5012 LISTA Drawer 54x36E 200kg, front height 100, R5012 ERIKS Item #: 12396794

Catalogue item no 1: 3093.2833

 
Price (Per piece):
€274.33
Drawer 54x36E, 200kg front height 150mm grey LISTA Drawer 54x36E, 200kg front height 150mm grey ERIKS Item #: 12679921

Catalogue item no 1: 3093.2828

 
Price (Per piece):
€278.99
Drawer 54x36E, 200kg front height 200mm grey LISTA Drawer 54x36E, 200kg front height 200mm grey ERIKS Item #: 12679922

Catalogue item no 1: 3093.2829

 
Price (Per piece):
€288.85
Drawer cabinet 54x36E drawer 5436E 250/200 LISTA Drawer cabinet 54x36E drawer 5436E 250/200 ERIKS Item #: 12487894

Catalogue item no 1: 3093.2830

 
Price (Per piece):
€306.13
Drawer 54x36E, 200kg front height 300mm grey LISTA Drawer 54x36E, 200kg front height 300mm grey ERIKS Item #: 12487895

Catalogue item no 1: 3093.2831

 
Price (Per piece):
€352.24
Width (mm): 918
Depth (mm): 612
Height (mm)
Clear filter      (7 of the 7 items displayed)