FORMAT Garment locker with levelling feet
Product documents
Document | Document type |
---|---|
Product overview |
Wardrobe cabinet RAL 7035 light-grey
• All-purpose and functional
wardrobe cabinet for your professional and everyday clothing.
Compartment shelves smooth, easily swept out.
Hat shelf with clothes rail and 3 hooks in each compartment.
Compartment width: 300 mm.
• Sturdy sheet steel construction
Rotary bolt lock for padlock.
Doors hinged on the right.
Available with feet in black plastic or sheet steel base plate, each 100 mm high.
Body and doors: RAL 7035 light-grey.
Alternative: Body RAL 7035 light-grey and doors RAL 5012 light-blue.
Supplied without decoration.
Design: wardrobe cabinet with feet
FORMAT
Garment locker, 2 compartments, 1800x610x500mm, grey/grey
ERIKS Item #: 11820096
Catalogue item no 1: 8502770506 |
Price (Per piece):
€297.59
|
||
FORMAT
Garment locker, 3 compartments, 1800x900x500mm, 7035
ERIKS Item #: 11820097
Catalogue item no 1: 8502770507 |
Price (Per piece):
€411.39
|