ProductPage

CP Garment locker with one door for every two lockers H1850 x D500 mm

Product documents

Document Document type
Product overview

Wardrobe cabinet Classic Series with 150 mm high feet, height 1850 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Classic black/white separation
Separate storage of occupational/private clothing behind one door.
•    Practical doors
Hinged on right, with end stop damper.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
Ventilation concept CBL with ventilation slot and punched label frame.
•    Elaborate interior concept
inserting hat shelf.
Wardrobe rail with 3 anti-twist sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey with adjustable floor gliders.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Width (mm): 610
Height (mm): 1850
Depth (mm): 500
Clear filter      (2 of the 2 items displayed)
Garment cabinet, Classic 8210-20 7035/5010 CP Garment cabinet, Classic 8210-20 7035/5010 ERIKS Item #: 12963733

Catalogue item no 1: 3037.0361

 
Price (Per piece):
€362.39
Garment locker, 1 door, 2 compartments, with feet CP Garment locker, 1 door, 2 compartments, with feet ERIKS Item #: 11820141

Catalogue item no 1: 8502770550

 
Price (Per piece):
€362.39
Width (mm): 610
Height (mm): 1850
Depth (mm): 500
Clear filter      (2 of the 2 items displayed)