ProductPage

CP Large locker with drawers and 2 winged doors

Product documents

Document Document type
Product overview

Large tool cabinet, RAL 7035 light-grey

•     Sturdy sheet steel construction
recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
Door suspension with external hinges (approx. 180° opening angle).
Door reinforcement (centre).
Cabinet roof with black grooved rubber mat.
•    3 drawers
Pull-out: 100 %.
Load: 50 kg.
Available with 3 bottom drawers in the enclosure.
•     2 loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
•    Standard paint    
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.

Width (mm)
Height (mm): 1000
Depth (mm)
Clear filter      (4 of the 4 items displayed)
Storage cabinet with doors 8821-5035 7035/5010 CP Storage cabinet with doors 8821-5035 7035/5010 ERIKS Item #: 12963813

Catalogue item no 1: 3077.2313

 
Price (Per piece):
€1,057.09
Storage cabinet with doors 8830-5035 7035/5012 CP Storage cabinet with doors 8830-5035 7035/5012 ERIKS Item #: 12963820

Catalogue item no 1: 3077.2316

 
Price (Per piece):
€1,076.47
Storage cabinet 6 drawers 1000mmx1200mmx400mm RAL7035 CP Storage cabinet 6 drawers 1000mmx1200mmx400mm RAL7035 ERIKS Item #: 12327795

Catalogue item no 1: 3077.1971

 
Price (Per piece):
€1,076.47
Storage cabinet 6 drawers 1000mmx1200mmx500mm RAL7035 CP Storage cabinet 6 drawers 1000mmx1200mmx500mm RAL7035 ERIKS Item #: 12327798

Catalogue item no 1: 3077.1972

 
Price (Per piece):
€1,151.28
Width (mm)
Height (mm): 1000
Depth (mm)
Clear filter      (4 of the 4 items displayed)