ProductPage

CP Locker H1950 x W460 x D480 mm, 10 compartments

Product documents

Document Document type
Product overview

Compartment cabinet, light-grey/gentian blue

•    Durable sheet steel construction
Extendable and adaptable endless system.
Cabinets on left and right prepared for intermediate parts.
•    Double wall double doors
with 90° door opening limiter.
Each door with cylinder lock and 2 keys.
•    Fitting
2 compartment sizes.
Clothes hanger with special hanger (makes theft unattractive).
Hat shelf and shoe rack with anthracite coated square tube.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Base in body colour
Further colours available upon request.
•    Supplied
disassembled with simple assembly instructions.

Additional equipment also available, please inquire.

Width (mm): 460
Height (mm): 1950
Depth (mm): 480
Number of sections (pce): 10
Clear filter      (2 of the 2 items displayed)
Locker cabinet 10 compartments 1950x460x480mm 7035/7035 CP Locker cabinet 10 compartments 1950x460x480mm 7035/7035 ERIKS Item #: 23867212

Catalogue item no 1: 8502195143

 
Price (Per piece):
€691.00
Locker cabinet 80700-20 7035/5010 CP Locker cabinet 80700-20 7035/5010 ERIKS Item #: 12963696

Catalogue item no 1: 3037.0443

 
Price (Per piece):
€835.68
Width (mm): 460
Height (mm): 1950
Depth (mm): 480
Number of sections (pce): 10
Clear filter      (2 of the 2 items displayed)