ProductPage

CP Locker with 3 doors on top of each other H 1800xD 500mm

Product documents

Document Document type
Product overview

Compartment cabinet with plastic feet, 150 mm high (total height 1850 mm)

•    Many compartments in the smallest space
available with 3, 4 or 5 compartments one above the other and 1, 2, 3 or 4 compartments side by side.
Clear compartment measurements: W 230xD 465 mm.
(W 330 mm available upon request.)
•    Durable sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Lockable doors
Closing by means of cylinder locks each with 2 keys.
Hinged on the right.
Single-wall design with smooth surface without holes and label frame.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet or base
Feet: Height 150 mm , for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Height 100 mm , partially galvanised, coated in body colour.

Width (mm)
Height (mm): 1850
Depth (mm): 500
Number of sections (pce)
Clear filter      (7 of the 7 items displayed)
Locker cabinet, feet 8010-103 7035/7035 CP Locker cabinet, feet 8010-103 7035/7035 ERIKS Item #: 12963576

Catalogue item no 1: 3037.0301

 
Price (Per piece):
€415.62
Locker cabinet, 1850x610, 2x3 compartments, RAL 7035/7035 CP Locker cabinet, 1850x610, 2x3 compartments, RAL 7035/7035 ERIKS Item #: 23867150

Catalogue item no 1: 3095.1402

 
Price (Per piece):
€578.31
Locker cabinet 1850x610 2x3 compartments RAL 7035/5012 CP Locker cabinet 1850x610 2x3 compartments RAL 7035/5012 ERIKS Item #: 11824007

Catalogue item no 1: 8503058197

 
Price (Per piece):
€578.31
Locker cabinet 1850x900 3x3 compartments RAL 7035/5012 CP Locker cabinet 1850x900 3x3 compartments RAL 7035/5012 ERIKS Item #: 11824008

Catalogue item no 1: 8503058198

 
Price (Per piece):
€817.27
Locker cabinet 1850x900 3x3 compartments RAL 7035/7035 CP Locker cabinet 1850x900 3x3 compartments RAL 7035/7035 ERIKS Item #: 23867157

Catalogue item no 1: 3095.1414

 
Price (Per piece):
€817.27
Locker cabinet 1850x1190 4x3 compartments RAL 7035/5012 CP Locker cabinet 1850x1190 4x3 compartments RAL 7035/5012 ERIKS Item #: 11824009

Catalogue item no 1: 8503058199

 
Price (Per piece):
€1,092.99
Compartment cabinet 1850x1190 4x3 compartments RAL 7035/7035 CP Compartment cabinet 1850x1190 4x3 compartments RAL 7035/7035 ERIKS Item #: 23867163

Catalogue item no 1: 3095.1426

 
Price (Per piece):
€1,092.99
Width (mm)
Height (mm): 1850
Depth (mm): 500
Number of sections (pce)
Clear filter      (7 of the 7 items displayed)