CP Open garment locker H1950 x W1410 x D480 mm
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/cp.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Open wardrobe, light-grey/gentian blue
• Durable sheet steel construction
Extendable and adaptable endless system.
Cabinets on left and right prepared for intermediate parts.
• Double wall double doors
with 90° door opening limiter.
Each door with cylinder lock and 2 keys.
• Fitting
2 compartment sizes.
Clothes hanger with special hanger (makes theft unattractive).
Hat shelf and shoe rack with anthracite coated square tube.
• Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Base in body colour
Further colours available upon request.
• Supplied
disassembled with simple assembly instructions.
Additional equipment also available, please inquire.
Open wardrobe consisting of: 1 cabinet with 10 compartments, 1 head shelf, 1 hat shelf with 10 clothes hangers, 1 shoe rack and 1 connection side wall