ProductPage

CP Rack with 14 shelves and 70 storage containers

Product documents

Document Document type
Product overview

Inventory shelf cabinet HxWxD 1690x700x300 mm, with 14 shelf panels

•    Lots of colours at no extra cost
Surcharge-free standard colours in single and double colour combinations for the casing and fronts available on request.
•    Standard paints
Body and doors in RAL 7035 light grey or
body RAL 7035 light grey and doors RAL 5012 light blue.


Body colours available (no extra cost):
RAL 5012
RAL 6011
RAL 7021
RAL 7035
Door colours available (no extra cost):
RAL 3003
RAL 5010
RAL 5012
RAL 5021
RAL 6011
RAL 7021
RAL 7035



•    48 open-front storage boxes PLK 4 blue
•    42 open-front storage boxes PLK 4 red
•    Either with or without doors

Width (mm): 700
Height (mm): 1690
Depth (mm): 300
Clear filter      (3 of the 3 items displayed)
Rack 7035/5012 1690x700x300mm with doors, 90 storage containers CP Rack 7035/5012 1690x700x300mm with doors, 90 storage containers ERIKS Item #: 11824065

Catalogue item no 1: 3047.5580

 
Price (Per piece):
€758.29
Rack 7035/7035 1690x700x300mm with doors, 90 storage containers CP Rack 7035/7035 1690x700x300mm with doors, 90 storage containers ERIKS Item #: 11824063

Catalogue item no 1: 3047.5572

 
Price (Per piece):
€597.61
Rack 7035/7035 1690x700x300mm with doors, 90 storage containers CP Rack 7035/7035 1690x700x300mm with doors, 90 storage containers ERIKS Item #: 11824064

Catalogue item no 1: 3047.5578

 
Price (Per piece):
€758.29
Width (mm): 700
Height (mm): 1690
Depth (mm): 300
Clear filter      (3 of the 3 items displayed)