ProductPage

CP Rack with 4 shelves and 12 storage containers

Product documents

Document Document type
Product overview

Inventory shelf cabinet HxWxD 1980x1000x420 mm, with 4 shelf panels

•    Robust steel sheet construction
Environmentally-friendly powder coating.
Doors with 3-point lock.
Cylinder lock with 2 keys.
•    Height-adjustable shelf panels
Galvanised shelf adjustable in 10 mm increments.
Load-bearing capacity: 70 kg/shelf panel with evenly distributed load.
•    Surcharge-free standard paint
For single or double colour combinations for the casing and fronts.
•    Standard paints
Body and doors in RAL 7035 light grey or
body RAL 7035 light grey and doors RAL 5012 light blue.



•    12 open-front storage boxes PLK 2a blue
•    Either with or without doors

Width (mm): 1000
Height (mm): 1980
Depth (mm): 420
Clear filter      (3 of the 3 items displayed)
Rack 7035/5012 1980x1000x420mm with doors, 12 storage containers CP Rack 7035/5012 1980x1000x420mm with doors, 12 storage containers ERIKS Item #: 11824077

Catalogue item no 1: 3047.5678

 
Price (Per piece):
€613.61
Rack 7035/7035 1980x1000x420mm with doors, 12 storage containers CP Rack 7035/7035 1980x1000x420mm with doors, 12 storage containers ERIKS Item #: 11824076

Catalogue item no 1: 3047.5676

 
Price (Per piece):
€613.61
Rack 7035/7035 1980x1000x420mm without doors, 12 storage containers CP Rack 7035/7035 1980x1000x420mm without doors, 12 storage containers ERIKS Item #: 11824075

Catalogue item no 1: 3047.5670

 
Price (Per piece):
€480.32
Width (mm): 1000
Height (mm): 1980
Depth (mm): 420
Clear filter      (3 of the 3 items displayed)