|
CEMO
Digital counter K24 for CENTRI pump
ERIKS Item #: 12327891
Catalogue item no 1: 3040.1259
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "digital counter k24 for centri pump",
"item_id": "gr0000000916399",
"material_number": "12327891",
"price": "258.75",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "digital counter k24 for centri pump",
"item_id": "gr0000000916399",
"material_number": "12327891",
"price": "258.75",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CEMO
Electric pump CENTRI 230V, charging, with 4m hose
ERIKS Item #: 12327889
Catalogue item no 1: 3040.1258
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "electric pump centri 230v, charging, with 4m hose",
"item_id": "gr0000000916398",
"material_number": "12327889",
"price": "376.88",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electric pump centri 230v, charging, with 4m hose",
"item_id": "gr0000000916398",
"material_number": "12327889",
"price": "376.88",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CEMO
Electric pump CENTRI, AZ, with 4m hose 12V
ERIKS Item #: 12327890
Catalogue item no 1: 3040.1257
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "electric pump centri, az, with 4m hose 12v",
"item_id": "gr0000000916397",
"material_number": "12327890",
"price": "405",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electric pump centri, az, with 4m hose 12v",
"item_id": "gr0000000916397",
"material_number": "12327890",
"price": "405",
"item_brand": "cemo",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_hg36sp_0154_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|