ProductPage

BRADY Adhesive tape LS250 25.4 mm x 15 m

Product documents

Document Document type
Product overview

Material
Tape colour
Length belt/tape/tie (m): 15
Band width (mm): 25.4
Clear filter      (2 of the 2 items displayed)
LS250 Tape BRADY LS250 Tape ERIKS Item #: 23588791
 
Please login to see prices
LS250 Tape BRADY LS250 Tape ERIKS Item #: 23588792
 
Please login to see prices
Material
Tape colour
Length belt/tape/tie (m): 15
Band width (mm): 25.4
Clear filter      (2 of the 2 items displayed)