BRADY BBP37 Multicolour and Cut Sign and Label Printer - AZERTY
ERIKS Item #
Product documents
Document | Document type |
---|---|
BBP37 Multicolour and Cut Sign and Label Printer. Colour Your Way to an Improved Workplace. Brady's BBP37 Label Printer offers outstanding colour and cutting capabilities to quickly create a safer, more productive facility. The printer's simple, automatic label setup and intuitive touchscreen enable you to make signs on demand and on-site in any colour and shape!
- Max. Print Width (mm): 101
- Max. Print Length (mm): 2,530
- Keyboard: Full size fold down AZERTY keyboard
- Stand Alone Printing: Stand-alone & Peripheral
- Connectivity Options: USB, Ethernet. Optional: Wifi, Bluetooth
- Memory: 512 MB
- Dimensions - Width (mm): 480
- Dimensions - Height (mm): 280
- Dimensions - Depth (mm): 360
- Weight (kg): 16.5
- Display: Colour touch screen