BRADY Self-laminating Vinyl labels for BMP71-BMP61-M611 printer
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download (PDF) |
Self-protected vinyl (B-427) is an excellent material for identifying wires and cables. It offers quality clarity and conformability, and is self-extinguishing.
Supplied in a self-protected format with a yellow printable area and a clear protective film.
Permanent acrylic adhesive with exceptional water and oil resistance
UL approved labels
Temperature range -40 to 70°C (-40 to 158°F)
Equivalent for M610 and M611 labellers: M6-34-427-BL
An ink ribbon is required to print these consumables. Use part number M61-R4310 for the BMP®61 and BradyPrinter M611 labellers or M71-R4300 for the BMP®71 labeller.