Plastic storage container made of high-quality polypropylene, type PLK1
ERIKS Item #
Product documents
Document | Document type |
---|---|
• High-quality and hard-wearing
Temperature-resistant (-20 °C to +60 °C, temporarily up to +90 °C).
Resistant to fat, oil, acid and alkaline.
High-quality polypropylene, stackable, food safe.
All boxes can be labelled (white) (see table).
Available in 5 colours (red, blue, green, yellow, grey).
Outside dimensions: LxWxH 500/465x315x200mm
Inside dimensions: LxWxH 432x273x185mm