|
BAHCO
Maserkey 1477K-MASTERKEY
ERIKS Item #: 14252896
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "maserkey 1477k-masterkey",
"item_id": "g1579278053343086",
"material_number": "14252896",
"price": "28",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "maserkey 1477k-masterkey",
"item_id": "g1579278053343086",
"material_number": "14252896",
"price": "28",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Lock with unique key 1477K-041001
ERIKS Item #: 14252926
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "lock with unique key 1477k-041001",
"item_id": "g1579278053342932",
"material_number": "14252926",
"price": "0",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 1477K-AC18 paper roll holder
ERIKS Item #: 14247815
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bahco 1477k-ac18 paper roll holder",
"item_id": "g1579278053347523",
"material_number": "14247815",
"price": "43.86",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 1477k-ac18 paper roll holder",
"item_id": "g1579278053347523",
"material_number": "14247815",
"price": "43.86",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bekerhouder 1477K-AC3
ERIKS Item #: 14413649
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bekerhouder 1477k-ac3",
"item_id": "g1579278053318385",
"material_number": "14413649",
"price": "40.49",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bekerhouder 1477k-ac3",
"item_id": "g1579278053318385",
"material_number": "14413649",
"price": "40.49",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
TROLLEY 7L grey 1477K7
ERIKS Item #: 14247472
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 7l grey 1477k7",
"item_id": "g1579278046134104",
"material_number": "14247472",
"price": "1208.3",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 7l grey 1477k7",
"item_id": "g1579278046134104",
"material_number": "14247472",
"price": "1208.3",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Gereedschapswagen 7L oranje 1477K7
ERIKS Item #: 13515400
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "gereedschapswagen 7l oranje 1477k7",
"item_id": "g1579278047139489",
"material_number": "13515400",
"price": "1208.3",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gereedschapswagen 7l oranje 1477k7",
"item_id": "g1579278047139489",
"material_number": "13515400",
"price": "1208.3",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
Bahco 1477K-AC20 aerosol holder
ERIKS Item #: 14247814
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bahco 1477k-ac20 aerosol holder",
"item_id": "g1579278047136915",
"material_number": "14247814",
"price": "34.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 1477k-ac20 aerosol holder",
"item_id": "g1579278047136915",
"material_number": "14247814",
"price": "34.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BAHCO
drawer compartment for trolley 1477K-AC26
ERIKS Item #: 14154053
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "drawer compartment for trolley 1477k-ac26",
"item_id": "g1579278047129783",
"material_number": "14154053",
"price": "68.22",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer compartment for trolley 1477k-ac26",
"item_id": "g1579278047129783",
"material_number": "14154053",
"price": "68.22",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BAHCO
Roller cabinet 1477k9-orange
ERIKS Item #: 14155069
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "roller cabinet 1477k9-orange",
"item_id": "g1579278047130475",
"material_number": "14155069",
"price": "1292.23",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roller cabinet 1477k9-orange",
"item_id": "g1579278047130475",
"material_number": "14155069",
"price": "1292.23",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071754090",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|