ProductPage

GEDORE Tool trolley type 2005

Product documents

Document Document type
Product overview

Tool trolley type 2005

Design: Sturdy sheet steel construction, multifunctional, with 7 pull-out drawers on one side (all can be individually partitioned), with full extension, single security and shutter aperture, stable and removable. The basic equipment includes 10 longitudinal and 2 cross dividers. Both sides with square perforations 9 x 33 mm for mounting various accessories. Centrally closed by a cylinder lock. Comfortable and large work platform made ​​of ABS plastic, with raised, wide edge and 3 compartments for small parts. High stability, directional reliability and maneuverability due to the heavy-duty chassis with 2 large, laterally projecting high-performance wheels and 2 castors, one side with total lock. In addition, the workshop trolley has a circumferential room protection buffer with heel protection.
Surface scratch resistant powder coated, body in GEDORIT blue, drawers in GEDORIT silver.

Width (mm): 435
Depth (mm): 775
Length (mm): 775
Clear filter      (1 of the 1 items displayed)
Roller cabinet 7SL 2005 0511 775x435x985mm GEDORE Roller cabinet 7SL 2005 0511 775x435x985mm ERIKS Item #: 23288558

Catalogue item no 1: 61700140

Catalogue item no 2: 61700140

 
Price (Per piece):
€1,483.64
Width (mm): 435
Depth (mm): 775
Length (mm): 775
Clear filter      (1 of the 1 items displayed)