ProductPage

META CLIP boltless shelving 150 (add-on unit), 2000 x 1000 x … galvanised, complete with five shelves

Product documents

Document Document type
Product overview

META QUICK Boltless Shelving

  • quick boltless mounting without tools
  • with pre-assembled frames (clinched)
  • shelves with 50 mm centres for attaching shelf dividers
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing

Width (mm): 1000
Model: CLIP 150
Height (mm): 2000
Number of storage surfaces: 5
Colour: Galvanized
Clear filter      (4 of the 4 items displayed)
Plug-in rack CLIP V150 AF galvanised 2000x1000x400mm META Plug-in rack CLIP V150 AF galvanised 2000x1000x400mm ERIKS Item #: 12328422

Catalogue item no 1: 8503324462

 
Price (Per piece):
€183.99
Plug-in rack CLIP V150 AF galvanised 2000x1000x500mm META Plug-in rack CLIP V150 AF galvanised 2000x1000x500mm ERIKS Item #: 12304205

Catalogue item no 1: 8503324464

 
Price (Per piece):
€200.17
Rack CL V150 AF 2000x1000x300mm galvanised META Rack CL V150 AF 2000x1000x300mm galvanised ERIKS Item #: 12244220

Catalogue item no 1: 8503324460

 
Price (Per piece):
€168.10
Rack CL V150 AF 2000x1000x600mm galvanised META Rack CL V150 AF 2000x1000x600mm galvanised ERIKS Item #: 12244223

Catalogue item no 1: 8503324466

 
Price (Per piece):
€216.30
Width (mm): 1000
Model: CLIP 150
Height (mm): 2000
Number of storage surfaces: 5
Colour: Galvanized
Clear filter      (4 of the 4 items displayed)