ProductPage

META CLIP boltless shelving 150 (add-on unit), 2500 x 1000 x … RAL 7035, complete with six shelves

Product documents

Document Document type
Product overview

META QUICK Boltless Shelving

  • quick boltless mounting without tools
  • with pre-assembled frames (clinched)
  • shelves with 50 mm centres for attaching shelf dividers
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing

Width (mm): 1000
Model: CLIP 150
Height (mm): 2500
Number of storage surfaces: 6
Colour: Grey
Clear filter      (4 of the 4 items displayed)
Plug-in rack S3 V150 AF 2500mmx1000mmx300mm grey META Plug-in rack S3 V150 AF 2500mmx1000mmx300mm grey ERIKS Item #: 14338934

Catalogue item no 1: 8503404521

 
Price (Per piece):
€253.27
Plug-in rack S3 V150 AF 2500mmx1000mmx400mm grey META Plug-in rack S3 V150 AF 2500mmx1000mmx400mm grey ERIKS Item #: 14338935

Catalogue item no 1: 8503404523

 
Price (Per piece):
€287.04
Plug-in rack S3 V150 AF 2500mmx1000mmx600mm grey META Plug-in rack S3 V150 AF 2500mmx1000mmx600mm grey ERIKS Item #: 14338937

Catalogue item no 1: 8503404527

 
Price (Per piece):
€350.46
Rack S3 V150 AF 2500x1000x500mm grey META Rack S3 V150 AF 2500x1000x500mm grey ERIKS Item #: 14338936

Catalogue item no 1: 8503404525

 
Price (Per piece):
€314.87
Width (mm): 1000
Model: CLIP 150
Height (mm): 2500
Number of storage surfaces: 6
Colour: Grey
Clear filter      (4 of the 4 items displayed)