ProductPage

META CLIP boltless shelving 150 (basic unit), 2000 x 1000 x … complete with five shelves

Product documents

Document Document type
Product overview

META QUICK Boltless Shelving

  • quick boltless mounting without tools
  • with pre-assembled frames (clinched)
  • shelves with 50 mm centres for attaching shelf dividers
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing

Width (mm): 1000
Model
Height (mm): 2000
Number of storage surfaces
Colour: Grey
Clear filter      (4 of the 4 items displayed)
Plug-in rack S3 V150 GF 2000mmx1000mmx400mm grey META Plug-in rack S3 V150 GF 2000mmx1000mmx400mm grey ERIKS Item #: 12258485

Catalogue item no 1: 8503404515

 
Price (Per piece):
€274.28
Plug-in rack S3 V150 GF 2000mmx1000mmx600mm grey META Plug-in rack S3 V150 GF 2000mmx1000mmx600mm grey ERIKS Item #: 12328489

Catalogue item no 1: 8503404518

 
Price (Per piece):
€333.83
Rack S3 V150 GF 2000x1000x500mm grey META Rack S3 V150 GF 2000x1000x500mm grey ERIKS Item #: 12328487

Catalogue item no 1: 8503404516

 
Price (Per piece):
€295.90
Plug-in rack S3 V150 GF 2000mmx1000mmx300mm grey META Plug-in rack S3 V150 GF 2000mmx1000mmx300mm grey ERIKS Item #: 12328483

Catalogue item no 1: 8503404512

 
Price (Per piece):
€242.87
Width (mm): 1000
Model
Height (mm): 2000
Number of storage surfaces
Colour: Grey
Clear filter      (4 of the 4 items displayed)