META CLIP MR longitudinal shore perforated
Product documents
Document | Document type |
---|---|
Product overview |
META QUICK Boltless Shelving
- quick boltless mounting without tools
- with pre-assembled frames (clinched)
- shelves with 50 mm centres for attaching shelf dividers
- Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
- shelf height adjustable in 25 mm increments
- with steel feet for floor fixing
META
Longitudinal support 1000mm, galvanised
ERIKS Item #: 23865231
Catalogue item no 1: 3041.1373 |
Price (Per piece):
€8.46
|