|
FAG
Kogel Staal DIN 5401 G10 3mm
ERIKS Artikelnr: 14176752
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "ball steel din 5401 g10 3mm",
"item_id": "g1579278045172942",
"material_number": "14176752",
"price": "0",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FAG
Kogel Staal DIN 5401 G10 5mm
ERIKS Artikelnr: 14176765
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball steel din 5401 g10 5mm",
"item_id": "g1579278045174697",
"material_number": "14176765",
"price": "0.05",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball steel din 5401 g10 5mm",
"item_id": "g1579278045174697",
"material_number": "14176765",
"price": "0.05",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FAG
Kogel Staal DIN 5401 G10 6.35mm
ERIKS Artikelnr: 14176761
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball steel din 5401 g10 6.35mm",
"item_id": "g1579278045174455",
"material_number": "14176761",
"price": "0.08",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball steel din 5401 g10 6.35mm",
"item_id": "g1579278045174455",
"material_number": "14176761",
"price": "0.08",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FAG
Kogel Staal DIN 5401 G10 7.938mm
ERIKS Artikelnr: 14176845
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "ball steel din 5401 g10 7.938mm",
"item_id": "g1579278045175269",
"material_number": "14176845",
"price": "0.14",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball steel din 5401 g10 7.938mm",
"item_id": "g1579278045175269",
"material_number": "14176845",
"price": "0.14",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FAG
Kogel Staal DIN 5401 G10 9mm
ERIKS Artikelnr: 14176933
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball steel din 5401 g10 9mm",
"item_id": "g1579278045176660",
"material_number": "14176933",
"price": "0.47",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball steel din 5401 g10 9mm",
"item_id": "g1579278045176660",
"material_number": "14176933",
"price": "0.47",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FAG
Kogel Staal DIN 5401 G10 12mm
ERIKS Artikelnr: 14176959
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ball steel din 5401 g10 12mm",
"item_id": "g1579278045176854",
"material_number": "14176959",
"price": "0.4",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball steel din 5401 g10 12mm",
"item_id": "g1579278045176854",
"material_number": "14176959",
"price": "0.4",
"item_brand": "fag",
"item_category":"bearings",
"item_category2":"spares parts and accessories",
"item_category3":"balls, needles and rollers",
"item_category4": "pr1579278045213630",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|