|
MURTFELDT
Staalprof. c5 verz. 2000mm
ERIKS Artikelnr: 23577850
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "staalprof. c5 verz. 2000mm",
"item_id": "g1579278044154840",
"material_number": "23577850",
"price": "27.6",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalprof. c5 verz. 2000mm",
"item_id": "g1579278044154840",
"material_number": "23577850",
"price": "27.6",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MURTFELDT
Staal-C-profiel gegalvaniseerd C9 38x18mm L=6000mm
ERIKS Artikelnr: 23577876
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=6000mm",
"item_id": "gr0000000821575",
"material_number": "23577876",
"price": "104.68",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=6000mm",
"item_id": "gr0000000821575",
"material_number": "23577876",
"price": "104.68",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MURTFELDT
Staal-C-profiel gegalvaniseerd C9 38x18mm L=2000mm
ERIKS Artikelnr: 23577852
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=2000mm",
"item_id": "gr0000000825620",
"material_number": "23577852",
"price": "38.3",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel-c-profile galvanized c9 38x18mm l=2000mm",
"item_id": "gr0000000825620",
"material_number": "23577852",
"price": "38.3",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain guide profiles",
"item_category4": "pr_ec010726_0019_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|