|
FENNER DRIVES
Schakel V-riem PowerTwist Double-V profiel AA/13 doos 30m
ERIKS Artikelnr: 12755764
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "link v-belt powertwist double-v section aa/13 box 30m",
"item_id": "g1005101986421076",
"material_number": "12755764",
"price": "2362.73",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1005101986421038",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt powertwist double-v section aa/13 box 30m",
"item_id": "g1005101986421076",
"material_number": "12755764",
"price": "2362.73",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1005101986421038",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|