|
FENNER DRIVES
Schakel V-riem PowerTwist Plus® profiel D/32 doos 10m
ERIKS Artikelnr: 12089342
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "link v-belt powertwist plus® section d/32 box 10m",
"item_id": "gr0000001360493",
"material_number": "12089342",
"price": "2186.15",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1579278032600351",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt powertwist plus® section d/32 box 10m",
"item_id": "gr0000001360493",
"material_number": "12089342",
"price": "2186.15",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1579278032600351",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FENNER DRIVES
Schakel V-riem PowerTwist Plus® profiel D/32 doos 30m
ERIKS Artikelnr: 12089376
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "link v-belt powertwist plus® section d/32 box 30m",
"item_id": "gr0000001360540",
"material_number": "12089376",
"price": "6558.46",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1579278032600351",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt powertwist plus® section d/32 box 30m",
"item_id": "gr0000001360540",
"material_number": "12089376",
"price": "6558.46",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1579278032600351",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|