|
OPTIBELT
Variable Speed Belt VARIO POWER 2322V 486
ERIKS Artikelnr: 23206818
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "variable speed belt vario power 2322v 486",
"item_id": "gr0000001130112",
"material_number": "23206818",
"price": "207.29",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"variable speed belts",
"item_category4": "pr_rc0006_0002_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "variable speed belt vario power 2322v 486",
"item_id": "gr0000001130112",
"material_number": "23206818",
"price": "207.29",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"variable speed belts",
"item_category4": "pr_rc0006_0002_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|