|
OPTIBELT
Variatorriem VARIO POWER 2230 V 275
ERIKS Artikelnr: 23206817
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "variable speed belt vario power 2230 v 275",
"item_id": "gr0000000431956",
"material_number": "23206817",
"price": "134.06",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"variable speed belts",
"item_category4": "pr_ec011598_0162",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "variable speed belt vario power 2230 v 275",
"item_id": "gr0000000431956",
"material_number": "23206817",
"price": "134.06",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"variable speed belts",
"item_category4": "pr_ec011598_0162",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|