|
TRACTEL
Mobiel ankerpunt met haak AM53
ERIKS Artikelnr: 12511747
Catalogusartikelnr 1: PPE0087204
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "connector am53 for rod",
"item_id": "gr0000001090590",
"material_number": "12511747",
"price": "267",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"mobile anchor points",
"item_category4": "pr_ec011146_0045_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connector am53 for rod",
"item_id": "gr0000001090590",
"material_number": "12511747",
"price": "267",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"mobile anchor points",
"item_category4": "pr_ec011146_0045_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Telescopische stok 6m
ERIKS Artikelnr: 12511746
Catalogusartikelnr 1: PPE0087203
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pole 6m",
"item_id": "gr0000001089244",
"material_number": "12511746",
"price": "342.25",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"mobile anchor points",
"item_category4": "pr_ec011146_0045_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pole 6m",
"item_id": "gr0000001089244",
"material_number": "12511746",
"price": "342.25",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"mobile anchor points",
"item_category4": "pr_ec011146_0045_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|