ProductPage

SPIRAX SARCO Pressure reducing valve type 5900 series DP27 ductile cast iron internal thread

Product documents

Document Document type
Product 3D image Download  
Product overview

Tables
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar)
Medium temperature (°C): from -10 to 232
Housing material: Ductile cast iron
With pressure gauge: No
Clear filter      (8 of the 8 items displayed)
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar 1/2" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar 1/2" BSPP ERIKS Item #: 11813999
 
Please login to see prices
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17 bar 1/2" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17 bar 1/2" BSPP ERIKS Item #: 11814000
 
Please login to see prices
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17bar LC 1/2" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17bar LC 1/2" BSPP ERIKS Item #: 11814007
 
Please login to see prices
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar LC 1/2" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar LC 1/2" BSPP ERIKS Item #: 11814001
 
Please login to see prices
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar 3/4" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar 3/4" BSPP ERIKS Item #: 11814002
 
Please login to see prices
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17 bar 3/4" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17 bar 3/4" BSPP ERIKS Item #: 11814004
 
Please login to see prices
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar 1" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 3 bar 1" BSPP ERIKS Item #: 11813987
 
Please login to see prices
Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17 bar 1" BSPP SPIRAX SARCO Pressure reducing valve Type 5900 series DP27 ductile cast iron reduced pressure range 0.2 - 17 bar 1" BSPP ERIKS Item #: 11813988
 
Please login to see prices
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN25
Reduced pressure range (bar)
Medium temperature (°C): from -10 to 232
Housing material: Ductile cast iron
With pressure gauge: No
Clear filter      (8 of the 8 items displayed)

Related

The ADCA series PR47 is an indirect acting pressure reducing valve (Pilot Operated) pressure reducing valve designed to provide sensitive and accurate control even with fluctuating inlet pressure or flow rate.
Designed for industrial use in pressure reducing stations, this regulator features a robust construction and is equipped with a hardened stainless steel valve and external piston and spindle guide.
It is suitable for use with compressed air, steam, nitrogen and gases that do not affect the construction. Use for applications with other gases possibly on request. Also, the ADCA series PR47 can be used in conditions where so-called 'Dead-end' conditions occur or may occur.