ProductPage

SPIRAX SARCO Thermostatic steam trap Type 2984 series BPC32 steel flange

Product documents

Document Document type
Product overview

Tables
Construction type: Straight
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Subcooling (°C): 12
Housing material: Steel
Material insert: Stainless steel
Clear filter      (3 of the 3 items displayed)
Thermostatic steam trap Type 2984 series BPC32 steel maximum pressure difference 32 bar PN40 DN15 SPIRAX SARCO Thermostatic steam trap Type 2984 series BPC32 steel maximum pressure difference 32 bar PN40 DN15 ERIKS Item #: 11813265
 
Please login to see prices
Thermostatic steam trap Type 2984 series BPC32 steel maximum pressure difference 32 bar PN40 DN20 SPIRAX SARCO Thermostatic steam trap Type 2984 series BPC32 steel maximum pressure difference 32 bar PN40 DN20 ERIKS Item #: 11813266
 
Please login to see prices
Thermostatic steam trap Type 2984 series BPC32 steel maximum pressure difference 32 bar PN40 DN25 SPIRAX SARCO Thermostatic steam trap Type 2984 series BPC32 steel maximum pressure difference 32 bar PN40 DN25 ERIKS Item #: 11813267
 
Please login to see prices
Construction type: Straight
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Subcooling (°C): 12
Housing material: Steel
Material insert: Stainless steel
Clear filter      (3 of the 3 items displayed)

Related

The ADCA series TH32YLC is a steel thermostatic steam trap equipped with an integrated filter and excellent venting. It is specifically designed for applications with procesquipment such as boilers, sterilisers, food, chemical and washing equipment.