ProductPage

SKF Cylindrical roller bearing caged Single row Series: N 10

Product documents

Document Document type
Product URL default Download    URL
Product overview

Product description
SKF super-precision single row cylindrical roller bearings in the N 10 series have, as standard, a 1:12 tapered bore (designation suffix K). A tapered bore is preferred because the taper enables accurate adjustment of clearance or preload during mounting. The bearings have two integral flanges on the inner ring and no flanges on the outer ring. To improve lubricant flow, these bearings can be supplied with a lubrication hole in the outer ring on request.

Basic design single row cylindrical roller bearings are equipped as standard with a roller centred PA66 cage without glass fibre reinforcement for bore diameters up to 80 mm (designation suffix TN), and with glass fibre reinforcement for larger sizes (designation suffix TN9). These bearings are well suited for most precision applications.

The internal geometry and cages of high-speed design single row cylindrical roller bearings have been optimized to accommodate higher speeds. High-speed design bearings contain fewer rollers than basic design bearings. They are equipped with either an asymmetrical cage, made of glass fibre reinforced PEEK (designation suffix TNHA), or a symmetrical cage, made of carbon fibre reinforced PEEK (designation suffix PHA). Both are outer ring centred cages, designed to optimize the effectiveness of the lubricant and avoid kinematic lubricant starvation at high speeds. When comparing the two cages, the symmetrical PHA cage provides better guidance and promotes better lubrication conditions for superior performance. Compared to bearings with a glass fibre reinforced PEEK cage, bearings with a carbon fibre reinforced PEEK cage can accommodate speeds up to 30% higher in grease lubricated applications and up to 15% higher when lubricated with an oil-air system.

Inner diameter (mm)
Cage material: Plastic
Number of rows: Single row
Outer diameter (mm)
Width (mm)
Internal clearance
With sealing: No
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Cylindrical roller bearing caged Single row N 1015 KTN/VQ497 SKF Cylindrical roller bearing caged Single row N 1015 KTN/VQ497 ERIKS Item #: 13200226
 
Price (Per piece):
€974.79
Cylindrical roller bearing caged Single row N 1016 KTN/VQ497 SKF Cylindrical roller bearing caged Single row N 1016 KTN/VQ497 ERIKS Item #: 12585418
 
Price (Per piece):
€1,100.81
Cylindrical roller bearing caged Single row N 1017 KTN9/SP SKF Cylindrical roller bearing caged Single row N 1017 KTN9/SP ERIKS Item #: 13200237
 
Price (Per piece):
€871.54
Cylindrical roller bearing caged Single row N 1017 KTN9/SPVR522 SKF Cylindrical roller bearing caged Single row N 1017 KTN9/SPVR522 ERIKS Item #: 23766853
 
Price (Per piece):
€958.70
Cylindrical roller bearing caged Single row N 1018 KTN9/SP SKF Cylindrical roller bearing caged Single row N 1018 KTN9/SP ERIKS Item #: 13200238
 
Price (Per piece):
€915.12
Cylindrical roller bearing caged Single row N 1019 KTN9/SP SKF Cylindrical roller bearing caged Single row N 1019 KTN9/SP ERIKS Item #: 13200240
 
Price (Per piece):
€960.88
Cylindrical roller bearing caged Single row N 1019 KTN9/HC5SP SKF Cylindrical roller bearing caged Single row N 1019 KTN9/HC5SP ERIKS Item #: 13200239
 
Price (Per piece):
€2,048.64
Cylindrical roller bearing caged Single row N 1019 KTN9/SPVR522 SKF Cylindrical roller bearing caged Single row N 1019 KTN9/SPVR522 ERIKS Item #: 13200241
 
Price (Per piece):
€1,056.96
Cylindrical roller bearing caged Single row N 1020 KTN9/SP SKF Cylindrical roller bearing caged Single row N 1020 KTN9/SP ERIKS Item #: 13200242
 
Price (Per piece):
€1,008.92
Cylindrical roller bearing caged Single row N 1022 KTN9/SPVR522 SKF Cylindrical roller bearing caged Single row N 1022 KTN9/SPVR522 ERIKS Item #: 13200244
 
Price (Per piece):
€1,220.79
Inner diameter (mm)
Cage material: Plastic
Number of rows: Single row
Outer diameter (mm)
Width (mm)
Internal clearance
With sealing: No
Clear filter      (12 of the 12 items displayed)
Page Size   
Next