ProductPage

NGI Flanged bearing unit 3-bolt bracket Setscrew Locking Series XB3FC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Application

Recommended in: Food & Beverages

Stock item
Housing style: Flange Bracket
Bearing type: Ball bearing
Number of bolt holes: 3-hole
Shaft Locking Type: Setscrew Locking
Housing material: Grilamid
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)
Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC47B-SSB2000F-CMB-OSB NGI Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC47B-SSB2000F-CMB-OSB ERIKS Item #: 14252840
 
Price (Per piece):
€62.40
Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC47B-SSB2000F-OMB-OSB NGI Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC47B-SSB2000F-OMB-OSB ERIKS Item #: 14252841
 
Price (Per piece):
€66.56
Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC52B-SSB2500F-CLB-OSB NGI Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC52B-SSB2500F-CLB-OSB ERIKS Item #: 14252842
 
Price (Per piece):
€67.38
Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC52B-SSB2500F-OMB-OSB NGI Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC52B-SSB2500F-OMB-OSB ERIKS Item #: 14252843
 
Price (Per piece):
€69.75
Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC62B-SSB3000F-CMB-OSB NGI Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC62B-SSB3000F-CMB-OSB ERIKS Item #: 14252844
 
Price (Per piece):
€78.05
Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC62B-SSB3000F-OMB-OSB NGI Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC62B-SSB3000F-OMB-OSB ERIKS Item #: 14252845
 
Price (Per piece):
€80.63
Stock item
Housing style: Flange Bracket
Bearing type: Ball bearing
Number of bolt holes: 3-hole
Shaft Locking Type: Setscrew Locking
Housing material: Grilamid
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)