ProductPage

NGI Pillow Block Tapped Base Setscrew Locking Series XBTBC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Application

Recommended in: Food & Beverages

Housing style: Pillow Block Tapped Base
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Grilamid
Bearing material: Stainless steel
Shaft diameter (mm): 25
Clear filter      (2 of the 2 items displayed)
Pillow Block Tapped Base Setscrew Locking XBTBC52B-SSB2500F-CLB-OSB NGI Pillow Block Tapped Base Setscrew Locking XBTBC52B-SSB2500F-CLB-OSB ERIKS Item #: 14252852
 
Price (Per piece):
€60.57
Pillow Block Tapped Base Setscrew Locking XBTBC52B-SSB2500F-OMB-OSB NGI Pillow Block Tapped Base Setscrew Locking XBTBC52B-SSB2500F-OMB-OSB ERIKS Item #: 14252853
 
Price (Per piece):
€62.94
Housing style: Pillow Block Tapped Base
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Grilamid
Bearing material: Stainless steel
Shaft diameter (mm): 25
Clear filter      (2 of the 2 items displayed)